
- Flow Control Valve
- Flow Divider/Combiner Type
- FDC1-16 Series
- 12 gal/min Minimum Flow
- 47 gal/min Maximum Flow
description
- Pressure-compensated, spool-type, screw-in, flow divider/combiner cartridge. This valve is used in the dividing mode. It will take the inlet flow (port 3) and split the flow according to the ratio specified, regardless of system pressure to ports 2 and 4. In the combining mode this valve will take the inlet flows from ports 2 and 4 and combine them into port 3 according to the ratio specified.
caution
- Steel housings must be used for operating pressures above 210 bar (3,000 psi)
Seal Material | Buna-N |
Port Type | Cartridge Only |
Type | Flow Divider/Combiner |
Pressure [Max] | 3000 psi |
Body Type | 10 |
No. of Valve Ports | 4 |
Model No. | FDC1-16-0-44 |
Cavity | C-16-4 |
Leakage | Standard |
Installation | Screw-in Cartridge |
Flow [Max] | 47 gal/min |
Seal Kit Viton | 889638 |
Divider Flow | 24 gal/min |
Operation | Direct Acting |
Temperature Range [Max] | 248 °F |
Series | FDC1-16 |
Seal Kit Buna | 889634 |
Temperature Range [Min] | -40 °F |
No. of Housing Ports | 4 |
Valve Material | Cartridge only |
Valve Torque into Cavity | 108 to 122 Nm |
Manufacturer Part No. | FDC1-16-0-44 |
Style | Spool |
Recommend Filtration Level | 18/16/13 microns |
Flow [Min] | 12 gal/min |
Housing Material | Aluminum |
Weight | 0.78 LB |
