
- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV1-16 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
description
- Both series are spool-type, internally-piloted, externally-drained screw-in cartridge pressure sequence valves. The PSV1-10 is direct acting, while the PSV1-16 is pilot operated.
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
Recommend Filtration Level | 18/16/13 microns |
Type | Pressure Sequence Valve |
Port Size | Cartridge Only |
Pilot Ratio | 100:1 |
Flow [Max] | 25 gal/min |
No. of Housing Ports | 3 |
Temperature Range [Max] | 248 °F |
Port Type | Cartridge Only |
Operating Pressure [Min] | 493 psi |
Adjustment Type | Screw |
Sequence Pressure [Max] | 3000 psi |
Seal Material | Buna-N |
Cavity | C-16-3 |
Temperature Range [Min] | -40 °F |
Operating Pressure [Max] | 5076 psi |
Manufacturer Part No. | PSV1-16-S-0-30 |
Pressure [Max] | 5076 psi |
Style | Spool |
Pressure Setting | 1769 psi |
Series | PSV1-16 |
Sequence Pressure [Min] | 500 psi |
Operation | Pilot Operated |
Pilot/Drain | Internal Pilot/External Drain |
Housing Material | Cartridge Only |
Seal Kit Buna | 565811 |
Installation | Screw-in Cartridge |
Valve Material | Cartridge only |
Model No. | PSV1-16-S-0-30/ |
Seal Kit Viton | 889610 |
Body Type | 8 |
No. of Valve Ports | 3 |
Weight | 0.53 LB |
