
- Flow Control Valve
- Flow Regulator Type
- FR2-16 Series
- 0.1 gal/min Minimum Flow
- 30 gal/min Maximum Flow
Model No. | FR2-16-S-0-/30.00 |
Temperature Range [Min] | -40 °F |
Type | Flow Regulator |
Series | FR2-16 |
Recommend Filtration Level | 18/16/13 microns |
No. of Housing Ports | 2 |
No. of Valve Ports | 2 |
Temperature Range [Max] | 248 °F |
Installation | Screw-in Cartridge |
Adjustment Type | Screw |
Leakage | Standard |
Valve Torque into Cavity | 108 to 122 Nm |
Flow [Min] | 0.1 gal/min |
Pressure [Max] | 3000 psi |
Flow Rate Setting | 8 |
Port Type | Cartridge Only |
Flow [Max] | 30 gal/min |
Cavity | C-16-2 |
Style | Adjustable Pressure Compensated |
Housing Material | Aluminum |
Seal Material | Buna-N |
Weight | 1.77 LB |
