
- Direction Control Valve
- Manual Pull Valve Type
- MPV1-10 Series
- 14 gal/min Maximum Flow
Flow [Max] | 14 gal/min |
Seal Type | Viton |
Valve Type | Manual Pull Valve |
Style | 2-Way, 2-Position |
Series | MPV1-10 |
Model No. | MPV1-10V-K-0 |
Weight | 0.0 LB |

Flow [Max] | 14 gal/min |
Seal Type | Viton |
Valve Type | Manual Pull Valve |
Style | 2-Way, 2-Position |
Series | MPV1-10 |
Model No. | MPV1-10V-K-0 |
Weight | 0.0 LB |