
- PRV1-10 Series Pressure Reducing/Relieving Valve
- Direct Acting
- C-10-3 Cavity
- Buna-N Seals
- Screw Adjustment
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
Cracking Pressure [Max] | 2400 psi |
Pressure Setting | 1400 psi |
Cavity | C-10-3 |
Pressure [Max] | 3000 psi |
Flow [Max] | 4 gal/min |
Seal Kit Buna | 565804 |
Cracking Pressure [Min] | 400 psi |
Seal Material | Buna-N |
Series | PRV1-10 |
Adjustment Type | Screw |
Body Type | 2 |
Operation | Direct Acting |
Seal Kit Viton | 889599 |
Port Size | Cartridge Only |
Type | Pressure Reducing/Relieving Valve |
Model No. | PRV1-10-S-0-24/ |
Manufacturer Part No. | PRV1-10-S-0-24/ |
Housing Material | Cartridge Only |
Weight | 1.0 LB |
