
- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV1-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
description
- The PRV1-10 is a direct-acting, spool-type valve, the PRV12-10 is a pilot-operated, spool-type, and the PRV12-12 is a pilot-operated, sliding-spool, adjustable cartridge-type valve. These valves maintain a constant secondary (lower) pressure in hydraulic subsystems regardless of pressure variations in the primary system. In addition to the reducing function, they also provide a flow path from the reduced pressure port to the tank port. If pressure in the secondary circuit exceeds the desired pressure, the valve opens this flow path to relieve excess pressure to tank.
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
Pressure Setting | 123 psi |
No. of Housing Ports | 3 |
Series | PRV1-10 |
Cracking Pressure [Min] | 50 psi |
Operating Pressure [Min] | 51 psi |
Flow [Max] | 4 gal/min |
Style | Spool |
Type | Pressure Reducing/Relieving Valve |
Manufacturer Part No. | PRV1-10-S-0-2 |
Seal Kit Buna | 565804 |
Installation | Screw-in Cartridge |
Recommend Filtration Level | 18/16/13 microns |
Model No. | PRV1 10 S 0 2 |
Temperature Range [Min] | -40 °F |
Adjustment Type | Screw |
Pressure [Max] | 2300 psi |
Operating Pressure [Max] | 2300 psi |
Seal Material | Buna-N |
Port Type | Cartridge Only |
Housing Material | Cartridge Only |
Valve Torque into Cavity | 47 to 54 Nm |
Temperature Range [Max] | 248 °F |
Operation | Direct Acting |
Valve Material | Cartridge only |
No. of Valve Ports | 3 |
Cavity | C-10-3 |
Port Size | Cartridge Only |
Body Type | 2 |
Seal Kit Viton | 889599 |
Cracking Pressure [Max] | 200 psi |
Pilot Ratio | 100:1 |
Weight | 0.54 LB |
