
- PRV2-16 Series Pressure Reducing/Relieving Valve
- Pilot Operated
- C-16-3 Cavity
- Buna-N Seals
- Cap Adjustment
caution
- Steel housings must be used for operating pressures above 3,000 psi
Port Size | Cartridge Only |
Seal Kit Buna | 565811 |
Series | PRV2-16 |
Flow [Max] | 40 gal/min |
Model No. | PRV2-16-C-0-30/ |
Cracking Pressure [Max] | 3000 psi |
Seal Kit Viton | 889610 |
Pressure [Max] | 5000 psi |
Body Type | 8 |
Operation | Pilot Operated |
Cracking Pressure [Min] | 500 psi |
Manufacturer Part No. | PRV2-16-C-0-30/ |
Housing Material | Cartridge Only |
Adjustment Type | Cap |
Seal Material | Buna-N |
Type | Pressure Reducing/Relieving Valve |
Cavity | C-16-3 |
Pressure Setting | 1750 psi |
Weight | 0.89 LB |
