
- Check Valve
- 10 mm Size
Pilot Piston Seal | No |
Housing | Yes |
Series | SPC1-10 |
Pilot Ratio | 4:1 |
Mounting | Inline |
Flow [Max] | 12 gal/min |
Recommend Filtration Level | 18/16/13 microns |
Model No. | SPC1-10-P-8T |
Pressure Setting | 15 psi |
Cracking Pressure | 15 psi |
Leakage | 0.25 cc/min |
Installation | Screw-in Cartridge |
Size | 10 mm |
Weight | 1.105 LB |
