
- Solenoid Valve
- 4-Way, Spool Valve Type
- Cartridge Only Port Type
- Direct Acting Actuation
- Spool
description
- Four-way, two-position, direct-acting, spool-type, screw-in cartridge solenoid valve. In the de-energized position, port 3 is open to port 4 and port 2 is open to port 1. In the energized position all ports are blocked.
caution
- Do not connect regulator to bottled gas
Watt Rating | 23 W |
Housing Material | Aluminum |
No. of Valve Ports | 4 |
Poppet/Spool | Spool |
No. of Housing Ports | 4 |
Cartridge Valve Series | SV3-10-4 |
Seal Kit Viton | 566080 |
Operation | Solenoid Operated |
Valve Type | 4-Way, Spool |
Recommend Filtration Level | 18/16/13 microns |
Connector Type | DIN 43650-A |
Series | J Series |
Size Designation | 10 |
Housing No. | N/A |
Flow [Max] | 6 gal/min |
Temperature Range [Min] | -40 °F |
Model No. | SV3-10-4-0-12DG |
Installation | Screw-in Cartridge |
Seal Kit Buna | 889625 |
Valve Voltage Rating | 12 VDC |
Valve Torque into Cavity | 47 to 54 Nm |
Coil Series | Use J Series, 23 W |
Filter Option | None |
Port Type | Cartridge Only |
Seal Material | Buna-N |
Bi-Directional (2-Way Valves) | No |
Manual Override | No Manual Override |
Cavity | C-10-4 |
Valve Material | Cartridge only |
Temperature Range [Max] | 248 °F |
Actuation | Direct Acting |
Pressure [Max] | 3000 psi |
Weight | 0.0 LB |
