
- Pressure Control Valve
- Pressure Relief Valve Type
- RV5-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
Seal Material | Buna-N |
Temperature Range [Max] | 248 °F |
Cracking Pressure [Max] | 5000 psi |
Housing Material | Cartridge Only |
Pilot Ratio | 100:1 |
Temperature Range [Min] | -40 °F |
Series | RV5-10 |
Seal Kit Viton | 566086 |
Operation | Pilot Operated |
Leakage | 114 cc/min |
Operating Pressure [Min] | 508 psi |
Valve Material | Cartridge only |
Pressure Setting | 2792 psi |
Cage Seals | Single Backup Ring |
No. of Valve Ports | 2 |
Cracking Pressure [Min] | 500 psi |
Seal Kit Buna | 565803 |
Model No. | RV5-10-I-0-50/ |
Port Type | Cartridge Only |
Manufacturer Part No. | RV5-10-I-0-50/ |
Installation | Screw-in Cartridge |
Recommend Filtration Level | 18/16/13 microns |
No. of Housing Ports | 2 |
Cavity | C-10-2 |
Port Size | Cartridge Only |
Type | Pressure Relief Valve |
Adjustment Type | Screw |
Pressure [Max] | 3452 psi |
Operating Pressure [Max] | 5076 psi |
Flow [Max] | 30 gal/min |
Style | Spool |
Weight | 0.48 LB |
