Skip to content Skip to navigation menu
Vickers Pressure Control Cartridge Valve

565851

Vickers Pressure Control Cartridge Valve
Item #102026820
  • PSV2-10 Series Pressure Sequence Valve
  • Direct Acting, External Pilot, Internal Drain
  • C-10-3 Cavity
  • Buna-N Seals
  • Internal Adjustment
  • Cartridge Only
  • 6 gal/min
  • 400 psi - 2,400 psi Sequence Pressure
  • 1400 psi Pressure Setting
+ Show More + Show Less
Vickers Pressure Control Cartridge Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PSV2-10 Series Pressure Sequence Valve
  • Direct Acting, External Pilot, Internal Drain
  • C-10-3 Cavity
  • Buna-N Seals
  • Internal Adjustment
Type Pressure Sequence Valve
Seal Kit Buna 565804
Model No. PSV2-10-I-0-24/
Pressure [Max] 3000 psi
Flow [Max] 6 gal/min
Sequence Pressure [Min] 400 psi
Series PSV2-10
Port Size Cartridge Only
Sequence Pressure [Max] 2400 psi
Adjustment Type Internal
Seal Kit Viton 889599
Pressure Setting 1400 psi
Operation Direct Acting, External Pilot, Internal Drain
Manufacturer Part No. PSV2-10-I-0-24/
Housing Material Cartridge Only
Cavity C-10-3
Seal Material Buna-N
Weight 0.53 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison