
- PRV2-16 Series Pressure Reducing/Relieving Valve
- Pilot Operated
- C-16-3 Cavity
- Buna-N Seals
- Screw Adjustment
description
- The PRV1-10 is a direct-acting, spool-type valve, the PRV12-10 is a pilot-operated, spool-type, and the PRV12-12 is a pilot-operated, sliding-spool, adjustable cartridge-type valve. These valves maintain a constant secondary (lower) pressure in hydraulic subsystems regardless of pressure variations in the primary system. In addition to the reducing function, they also provide a flow path from the reduced pressure port to the tank port. If pressure in the secondary circuit exceeds the desired pressure, the valve opens this flow path to relieve excess pressure to tank.
caution
- To clean polycarbonate bowls, use mild soap and water only
- do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
Model No. | PRV2-16-S-0-30 |
Operating Pressure [Min] | 500 psi |
Flow [Max] | 40 gal/min |
Adjustment Type | Screw |
Housing Material | Cartridge Only |
Seal Material | Buna-N |
Operation | Pilot Operated |
Body Type | 8 |
Cracking Pressure [Min] | 500 psi |
Series | PRV2-16 |
Cracking Pressure [Max] | 3000 psi |
Operating Pressure [Max] | 3000 psi |
Manufacturer Part No. | PRV2-16-S-0-30 |
Port Size | Cartridge Only |
Seal Kit Viton | 889610 |
Cavity | C-16-3 |
Pressure [Max] | 5000 psi |
Type | Pressure Reducing/Relieving Valve |
Pressure Setting | 1750 psi |
Seal Kit Buna | 565811 |
Weight | 0.89 LB |
