
- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV2-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
Installation | Screw-in Cartridge |
Sequence Pressure [Min] | 400 psi |
Temperature Range [Min] | -40 °F |
Port Size | Cartridge Only |
No. of Housing Ports | 3 |
Adjustment Type | Cap |
Housing Material | Cartridge Only |
Sequence Pressure [Max] | 2400 psi |
Model No. | PSV2-10-C-0-24/ |
Seal Material | Buna-N |
Pressure Setting | 1378 psi |
Recommend Filtration Level | 18/16/13 microns |
Valve Torque into Cavity | 47 to 54 Nm |
Type | Pressure Sequence Valve |
Manufacturer Part No. | PSV2-10-C-0-24/ |
Seal Kit Buna | 565804 |
Valve Material | Cartridge only |
Cavity | C-8-3 |
Style | Spool |
Port Type | Cartridge Only |
Operating Pressure [Max] | 3046 psi |
Leakage | 0.25 cc/min |
Pilot Ratio | 100:1 |
No. of Valve Ports | 3 |
Pressure [Max] | 3046 psi |
Flow [Max] | 6 gal/min |
Temperature Range [Max] | 248 °F |
Seal Kit Viton | 889599 |
Operation | Direct Acting |
Operating Pressure [Min] | 363 psi |
Series | PSV2-10 |
Weight | 0.53 LB |
