
- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV1-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Steel housings must be used for operating pressures above 3,000 psi
Operating Pressure [Max] | 2300 psi |
Adjustment Type | Knob |
Installation | Screw-in Cartridge |
No. of Valve Ports | 3 |
Operation | Direct Acting |
Flow [Max] | 4 gal/min |
Series | PRV1-10 |
Cavity | C-10-3 |
Seal Kit Viton | 889599 |
Temperature Range [Max] | 248 °F |
Recommend Filtration Level | 18/16/13 microns |
Valve Torque into Cavity | 47 to 54 Nm |
Manufacturer Part No. | PRV1-10-K-0-12/ |
Pilot Ratio | 100:1 |
Housing Material | Cartridge Only |
Style | Spool |
Pressure [Max] | 2300 psi |
Cracking Pressure [Max] | 1200 psi |
Cracking Pressure [Min] | 200 psi |
Leakage | 0.25 cc/min |
Temperature Range [Min] | -40 °F |
Pressure Setting | 711 psi |
Body Type | 2 |
Seal Material | Buna-N |
Model No. | PRV1-10-K-0-12 |
Operating Pressure [Min] | 200 psi |
Port Type | Cartridge Only |
Valve Material | Cartridge only |
No. of Housing Ports | 3 |
Port Size | Cartridge Only |
Type | Pressure Reducing/Relieving Valve |
Seal Kit Buna | 565804 |
Weight | 0.54 LB |
