
- PRV1-10 Series Pressure Reducing/Relieving Valve
- Direct Acting
- C-10-3 Cavity
- Buna-N Seals
- Knob Adjustment
caution
- Do not connect regulator to bottled gas
Pressure [Max] | 3000 psi |
Cavity | C-10-3 |
Manufacturer Part No. | PRV1-10-K-0-6/ |
Cracking Pressure [Max] | 600 psi |
Series | PRV1-10 |
Body Type | 2 |
Operation | Direct Acting |
Seal Kit Viton | 889599 |
Pressure Setting | 350 psi |
Seal Kit Buna | 565804 |
Port Size | Cartridge Only |
Model No. | PRV1-10-K-0-6/ |
Type | Pressure Reducing/Relieving Valve |
Cracking Pressure [Min] | 100 psi |
Adjustment Type | Knob |
Housing Material | Cartridge Only |
Flow [Max] | 4 gal/min |
Seal Material | Buna-N |
Weight | 0.54 LB |
