
- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV1-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
Port Size | Cartridge Only |
Cracking Pressure [Min] | 100 psi |
Valve Material | Cartridge only |
Operating Pressure [Max] | 2300 psi |
Temperature Range [Max] | 248 °F |
Installation | Screw-in Cartridge |
Operation | Direct Acting |
Flow [Max] | 4 gal/min |
Leakage | 0.25 cc/min |
Pressure [Max] | 2300 psi |
Cracking Pressure [Max] | 600 psi |
Port Type | Cartridge Only |
Type | Pressure Reducing/Relieving Valve |
No. of Housing Ports | 3 |
Adjustment Type | Cap |
Model No. | PRV1-10-C-0-6/ |
Pressure Setting | 341 psi |
Recommend Filtration Level | 18/16/13 microns |
Seal Material | Buna-N |
Cavity | C-10-3 |
Style | Spool |
Pilot Ratio | 100:1 |
Valve Torque into Cavity | 47 to 54 Nm |
No. of Valve Ports | 3 |
Manufacturer Part No. | PRV1-10-C-0-6 |
Seal Kit Buna | 565804 |
Seal Kit Viton | 889599 |
Housing Material | Cartridge Only |
Temperature Range [Min] | -40 °F |
Operating Pressure [Min] | 100 psi |
Body Type | 2 |
Series | PRV1-10 |
Weight | 0.54 LB |
