
- RV8-10 Series Relief Valve
- Direct Acting
- C-10-2 Cavity
- Buna-N Seals
- Cap Adjustment
caution
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
Cracking Pressure [Min] | 550 psi |
Cracking Pressure [Max] | 5000 psi |
Manufacturer Part No. | RV8-10-C-0-50/ |
Seal Material | Buna-N |
Body Type | 1 |
Series | RV8-10 |
Model No. | RV8-10-C-0-50/ |
Cage Seals | Single Backup Ring |
Type | Relief Valve |
Housing Material | Cartridge Only |
Operation | Direct Acting |
Adjustment Type | Cap |
Flow [Max] | 20 gal/min |
Cavity | C-10-2 |
Pressure Setting | 2775 psi |
Seal Kit Viton | 566086 |
Seal Kit Buna | 565803 |
Pressure [Max] | 5000 psi |
Port Size | Cartridge Only |
Weight | 0.48 LB |
