
- Pressure Control Valve
- Pressure Relief Valve Type
- RV5-16 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
Pressure [Max] | 5076 psi |
Style | Spool |
Operating Pressure [Max] | 5076 psi |
Model No. | RV5-16-C-0-60/ |
Leakage | 164 cc/min |
Adjustment Type | Cap |
Operation | Pilot Operated |
Temperature Range [Min] | -40 °F |
Valve Material | Cartridge only |
Temperature Range [Max] | 248 °F |
Type | Pressure Relief Valve |
Installation | Screw-in Cartridge |
Port Type | Cartridge Only |
Seal Kit Viton | 889635 |
No. of Housing Ports | 2 |
Body Type | 7 |
Pilot Ratio | 100:1 |
Cavity | C-16-2 |
Port Size | Cartridge Only |
Pressure Setting | 3517 psi |
No. of Valve Ports | 2 |
Housing Material | Cartridge Only |
Seal Material | Buna-N |
Seal Kit Buna | 889631 |
Cracking Pressure [Max] | 6000 psi |
Cracking Pressure [Min] | 1000 psi |
Recommend Filtration Level | 18/16/13 microns |
Series | RV5-16 |
Manufacturer Part No. | RV5-16-C-0-60/ |
Operating Pressure [Min] | 1015 psi |
Flow [Max] | 75 gal/min |
Weight | 1.57 LB |
