
- Pressure Control Valve
- Pressure Relief Valve Type
- RV5-16 Series
- Cartridge Only Port Size
- Pilot Operated Operation
caution
- Casters not included
Style | Spool |
Cracking Pressure [Min] | 1000 psi |
Body Type | 7 |
Pressure [Max] | 5076 psi |
Flow [Max] | 80 gal/min |
Valve Material | Cartridge only |
Pilot Ratio | 100:1 |
Type | Pressure Relief Valve |
Cracking Pressure [Max] | 6000 psi |
No. of Valve Ports | 2 |
Pressure Setting | 3517 psi |
Seal Kit Buna | 889631 |
Seal Material | Buna-N |
Housing Material | Cartridge Only |
Leakage | 164 cc/min |
Port Size | Cartridge Only |
Recommend Filtration Level | 18/16/13 microns |
Manufacturer Part No. | RV5-16-K-0-60/ |
Cavity | C-16-2 |
Model No. | RV5-16-K-0-60/ |
Operation | Pilot Operated |
Seal Kit Viton | 889635 |
Adjustment Type | Knob |
Series | RV5-16 |
Operating Pressure [Max] | 5076 psi |
Operating Pressure [Min] | 1015 psi |
Weight | 1.57 LB |
