
- RV3-16 Series Relief Valve
- Direct Acting
- C-16-2 Cavity
- Buna-N Seals
- Knob Adjustment
caution
- Do not use where contact maybe made with electrical circuits.
Operation | Direct Acting |
Seal Material | Buna-N |
Pressure Setting | 2350 psi |
Seal Kit Buna | 565810 |
Adjustment Type | Knob |
Port Size | Cartridge Only |
Cracking Pressure [Min] | 1200 psi |
Seal Kit Viton | 889609 |
Type | Relief Valve |
Cavity | C-16-2 |
Housing Material | Cartridge Only |
Manufacturer Part No. | RV3-16-K-0-35/ |
Cracking Pressure [Max] | 3500 psi |
Body Type | 7 |
Series | RV3-16 |
Model No. | RV3-16-K-0-35/ |
Flow [Max] | 80 gal/min |
Pressure [Max] | 5000 psi |
Weight | 1.57 LB |
