
- Pressure Control Valve
- Pressure Relief Valve Type
- RV3-10 Series
- Cartridge Only Port Size
- Direct Acting Operation
caution
- Do not connect regulator to bottled gas
Temperature Range [Min] | -40 °F |
Seal Material | Buna-N |
Pilot Ratio | 100:1 |
Cracking Pressure [Min] | 600 psi |
Adjustment Type | Knob |
Cracking Pressure [Max] | 3600 psi |
Pressure [Max] | 3626 psi |
Cage Seals | Single Backup Ring |
Temperature Range [Max] | 248 °F |
Operating Pressure [Max] | 3626 psi |
Style | Poppet |
Seal Kit Viton | 566086 |
Body Type | 10 |
Series | RV3-10 |
Pressure Setting | 2100 psi |
Operation | Direct Acting |
Port Size | Cartridge Only |
No. of Housing Ports | 2 |
Type | Pressure Relief Valve |
Model No. | RV3 10 K 0 36/ |
Recommend Filtration Level | 18/16/13 microns |
Flow [Max] | 20 gal/min |
Cavity | C-10-2 |
Manufacturer Part No. | RV3-10-K-0-36/ |
Seal Kit Buna | 565803 |
Housing Material | Cartridge Only |
Weight | 0.48 LB |
