
- RV3-10 Series Relief Valve
- Direct Acting
- C-10-2 Cavity
- Buna-N Seals
- Knob Adjustment
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
Port Size | Cartridge Only |
Flow [Max] | 20 gal/min |
Pressure Setting | 550 psi |
Operation | Direct Acting |
Type | Relief Valve |
Cavity | C-10-2 |
Seal Kit Buna | 565803 |
Seal Kit Viton | 566086 |
Manufacturer Part No. | RV3-10-K-0-9/ |
Body Type | 10 |
Seal Material | Buna-N |
Cage Seals | Single Backup Ring |
Cracking Pressure [Max] | 900 psi |
Model No. | RV3-10-K-0-9/ |
Series | RV3-10 |
Pressure [Max] | 3600 psi |
Adjustment Type | Knob |
Housing Material | Cartridge Only |
Cracking Pressure [Min] | 200 psi |
Weight | 0.48 LB |
