
- Pressure Control Valve
- Pressure Relief Valve Type
- RV3-10 Series
- Cartridge Only Port Size
- Direct Acting Operation
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
Cracking Pressure [Max] | 900 psi |
Operation | Direct Acting |
Flow [Max] | 20 gal/min |
Series | RV3-10 |
Body Type | 10 |
Housing Material | Cartridge Only |
Manufacturer Part No. | RV3-10-C-0-9/ |
Cage Seals | Single Backup Ring |
Cracking Pressure [Min] | 200 psi |
Seal Kit Viton | 566086 |
Cavity | C-10-2 |
Pressure [Max] | 3600 psi |
Model No. | RV3-10-C-0-9/ |
Port Size | Cartridge Only |
Pressure Setting | 550 psi |
Seal Kit Buna | 565803 |
Type | Pressure Relief Valve |
Seal Material | Buna-N |
Adjustment Type | Cap |
Weight | 0.48 LB |
