
- Pressure Control Valve
- Pressure Relief Valve Type
- RV2-10 Series
- Cartridge Only Port Size
- Pilot Operated Operation
caution
- Use with Metal Welder™ and Metal Welder™ II
Seal Kit Buna | 565803 |
Series | RV2-10 |
Seal Kit Viton | 566086 |
Body Type | 1 |
Port Size | Cartridge Only |
Installation | Screw-in Cartridge |
Pressure Setting | 2792 psi |
Seal Material | Buna-N |
Adjustment Type | Cap |
Operating Pressure [Min] | 508 psi |
Pressure [Max] | 5076 psi |
Cracking Pressure [Min] | 500 psi |
Cracking Pressure [Max] | 5000 psi |
Recommend Filtration Level | 18/16/13 microns |
Operating Pressure [Max] | 5076 psi |
Leakage | 0.25 cc/min |
Housing Material | Cartridge Only |
Model No. | RV2 10 C 0 50 |
Cavity | C-10-2 |
Operation | Pilot Operated |
Flow [Max] | 30 gal/min |
Manufacturer Part No. | RV2-10-C-0-50/ |
Type | Pressure Relief Valve |
Pilot Ratio | 100:1 |
Weight | 0.48 LB |
