
- Pressure Control Valve
- Pressure Relief Valve Type
- RV2-10 Series
- Cartridge Only Port Size
- Pilot Operated Operation
caution
- Steel housings must be used for operating pressures above 3,000 psi
Port Size | Cartridge Only |
Seal Kit Buna | 565803 |
Series | RV2-10 |
Pressure Setting | 2750 psi |
Seal Material | Buna-N |
Cavity | C-10-2 |
Type | Pressure Relief Valve |
Manufacturer Part No. | RV2-10-K-0-50/ |
Flow [Max] | 30 gal/min |
Adjustment Type | Knob |
Seal Kit Viton | 566086 |
Pressure [Max] | 5000 psi |
Operation | Pilot Operated |
Body Type | 1 |
Model No. | RV2 10 K 0 50 |
Cracking Pressure [Max] | 5000 psi |
Cracking Pressure [Min] | 500 psi |
Housing Material | Cartridge Only |
Weight | 0.48 LB |
