
- RV1-10 Series Relief Valve
- Direct Acting
- C-10-2 Cavity
- Buna-N Seals
- Knob Adjustment
caution
- Do not connect regulator to bottled gas
Cracking Pressure [Min] | 500 psi |
Pressure [Max] | 3000 psi |
Cracking Pressure [Max] | 3600 psi |
Seal Kit Viton | 566086 |
Manufacturer Part No. | RV1-10-K-0-36/ |
Operation | Direct Acting |
Seal Material | Buna-N |
Housing Material | Cartridge Only |
Type | Relief Valve |
Flow [Max] | 8 gal/min |
Adjustment Type | Knob |
Model No. | RV1-10-K-0-36/ |
Pressure Setting | 2050 psi |
Series | RV1-10 |
Body Type | 1 |
Seal Kit Buna | 565803 |
Cavity | C-10-2 |
Port Size | Cartridge Only |
Weight | 0.48 LB |
