
- RV1-10 Series Relief Valve
- Direct Acting
- C-10-2 Cavity
- Buna-N Seals
- Knob Adjustment
caution
- Steel housings must be used for operating pressures above 3,000 psi
Operation | Direct Acting |
Pressure Setting | 1025 psi |
Cracking Pressure [Max] | 1800 psi |
Flow [Max] | 8 gal/min |
Cavity | C-10-2 |
Series | RV1-10 |
Seal Kit Buna | 565803 |
Seal Kit Viton | 566086 |
Body Type | 1 |
Housing Material | Cartridge Only |
Pressure [Max] | 3000 psi |
Port Size | Cartridge Only |
Manufacturer Part No. | RV1-10-K-0-18/ |
Model No. | RV1-10-K-0-18/ |
Seal Material | Buna-N |
Cracking Pressure [Min] | 250 psi |
Type | Relief Valve |
Adjustment Type | Knob |
Weight | 0.48 LB |
