
- Solenoid Valve
- 4-Way, 2-Position Valve Type
- Direct Acting Actuation
- Spool
description
- Four-way, two-position, direct-acting, spool-type, screw-in cartridge solenoid valve. In the de-energized position, all ports are blocked. In the energized position, flow is allowed from port 3 to port 4 and from port 2 to port 1.
caution
- Buna-N is not recommended for use with CIP Sanitizing Agent OXONIA – use EPDM or silicone
Pressure [Max] | 3000 psi |
Seal Kit Buna | 889625 |
Filter Option | None |
Housing No. | N/A |
Poppet/Spool | Spool |
Coil Series | Use J Series, 23 W |
Flow [Max] | 6 gal/min |
Temperature Range [Min] | -40 °F |
Bi-Directional (2-Way Valves) | No |
Seal Kit Viton | 566080 |
Series | J Series |
Connector Type | DIN 43650-A |
Seal Material | Buna-N |
Size Designation | 10 |
Manual Override | No Manual Override |
Actuation | Direct Acting |
Housing Material | Aluminum |
Watt Rating | 23 W |
Model No. | SV2-10-4-0-12DG |
Valve Voltage Rating | 12 VDC |
Operation | Solenoid Operated |
Valve Type | 4-Way, 2-Position |
Temperature Range [Max] | 248 °F |
Cartridge Valve Series | SV2-10-4 |
Cavity | C-10-4 |
Weight | 0.0 LB |
