
- Solenoid Valve
- 4-Way, 2-Position, Spool Valve Type
- Cartridge Only Port Type
- Direct Acting Actuation
- Spool
Temperature Range [Min] | -40 °F |
Model No. | SV1-10-4-0-115AG |
Port Type | Cartridge Only |
No. of Housing Ports | 4 |
Valve Type | 4-Way, 2-Position, Spool |
Dash Size | -10 |
Installation | Screw-in Cartridge |
Seal Material | Buna-N |
Valve Voltage Rating | 115 VAC |
Valve Material | Cartridge only |
Actuation | Direct Acting |
Pressure [Max] | 3000 psi |
Valve Torque into Cavity | 47 to 54 Nm |
Series | J Series |
Flow [Max] | 6 gal/min |
Recommend Filtration Level | 18/16/13 microns |
Poppet/Spool | Spool |
Housing Material | Aluminum |
Watt Rating | 23 W |
Temperature Range [Max] | 248 °F |
No. of Valve Ports | 4 |
Connector Type | DIN 43650-A |
Cavity | C-10-4 |
Weight | 0.97 LB |
