
- Solenoid Valve
- 4-Way, 2-Position, All Ports Open Valve Type
- Cartridge Only Port Type
- Direct Acting Actuation
- Spool
description
- Four-way, two-position, direct-acting, spool-type, screw-in cartridge solenoid valve. In the de-energized position, this valve allows flow from port 3 to port 2 and from port 4 to port 1. In the energized position, flow is allowed from port 3 to port 4 and from port 2 to port 1.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Cartridge Valve Series | SV1-10-4 |
Valve Material | Cartridge only |
Temperature Range [Min] | -40 °F |
Poppet/Spool | Spool |
Pressure [Max] | 3000 psi |
Seal Kit Viton | 566080 |
Actuation | Direct Acting |
Seal Kit Buna | 889625 |
Housing Material | Aluminum |
Valve Voltage Rating | 12 VDC |
Temperature Range [Max] | 248 °F |
Recommend Filtration Level | 18/16/13 microns |
Housing No. | N/A |
Cavity | C-10-4 |
Series | J Series |
Valve Type | 4-Way, 2-Position, All Ports Open |
Bi-Directional (2-Way Valves) | No |
Connector Type | DIN 43650-A |
Operation | Solenoid Operated |
Port Type | Cartridge Only |
Installation | Screw-in Cartridge |
Seal Material | Buna-N |
Watt Rating | 23 W |
No. of Valve Ports | 4 |
Model No. | SV1-10-4-0-12DG |
Manual Override | No Manual Override |
Filter Option | None |
Valve Torque into Cavity | 47 to 54 Nm |
No. of Housing Ports | 4 |
Flow [Max] | 6 gal/min |
Size Designation | 10 |
Coil Series | Use J Series, 23 W |
Weight | 0.0 LB |
