
- Solenoid Valve
- 4-Way, 2-Position Valve Type
- Direct Acting Actuation
- Spool
description
- Four-way, two-position, direct-acting, spool-type, screw-in cartridge solenoid valve. In the de-energized position, this valve allows flow from port 3 to port 2 and from port 4 to port 1. In the energized position, flow is allowed from port 3 to port 4 and from port 2 to port 1.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
Pressure [Max] | 3000 psi |
Cavity | C-10-4 |
Filter Option | None |
Temperature Range [Min] | -40 °F |
Housing Material | Aluminum |
Watt Rating | 23 W |
Housing No. | N/A |
Seal Kit Viton | 566080 |
Connector Type | Spade |
Model No. | SV1-10-4-0-24DQ |
Temperature Range [Max] | 248 °F |
Poppet/Spool | Spool |
Size Designation | 10 |
Valve Type | 4-Way, 2-Position |
Manual Override | No Manual Override |
Flow [Max] | 6 gal/min |
Seal Kit Buna | 889625 |
Valve Voltage Rating | 24 VDC |
Bi-Directional (2-Way Valves) | No |
Series | J Series |
Operation | Solenoid Operated |
Coil Series | Use J Series, 23 W |
Seal Material | Buna-N |
Cartridge Valve Series | SV1-10-4 |
Actuation | Direct Acting |
Weight | 0.0 LB |
