
- Solenoid Valve
- 2-Way, 2-Position, Normally Open Valve Type
Valve Voltage Rating | 230 VAC |
Seal Material | Buna-N |
Valve Type | 2-Way, 2-Position, Normally Open |
Flow [Max] | 60 gal/min |
Pressure [Max] | 3000 psi |
Housing Material | Aluminum |
Model No. | SV3-20-0-0-230AG |
Connector Type | DIN 43650-A |
Weight | 0.0 LB |
