
- Solenoid Valve
- 2-Way, Normally Open Poppet Valve Type
- Cartridge Only Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, pilot-operated, poppet-type, normally-open screw-in solenoid cartridge valve. In the de-energized position, this valve allows bi-directional flow between port 1 and port 2. In the energized position, flow is blocked from port 2 to port 1, and is allowed from port 1 to port 2 when coil forces are overcome.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Port Type | Cartridge Only |
Temperature Range [Max] | 248 °F |
Valve Type | 2-Way, Normally Open Poppet |
Seal Material | Buna-N |
Recommend Filtration Level | 18/16/13 microns |
Model No. | SV3-20-0-0-120AG |
Valve Voltage Rating | 120 VAC |
Filter Option | None |
Seal Kit Viton | 889619 |
Size Designation | 20 |
No. of Housing Ports | 2 |
Housing Material | Aluminum |
Operation | Solenoid Operated |
Cartridge Valve Series | SV3-20-O |
Coil Series | Use J Series, 23 W |
Housing No. | N/A |
Bi-Directional (2-Way Valves) | No |
Cavity | C-20-2 |
Poppet/Spool | Poppet |
Series | J Series |
Flow [Max] | 60 gal/min |
Temperature Range [Min] | -40 °F |
Installation | Screw-in Cartridge |
Actuation | Pilot Operated |
Pressure [Max] | 3000 psi |
Manual Override | No Manual Override |
Valve Material | Cartridge only |
No. of Valve Ports | 2 |
Valve Torque into Cavity | 128 to 155 Nm |
Connector Type | DIN 43650-A |
Seal Kit Buna | 889615 |
Watt Rating | 23 W |
Weight | 1.0 LB |
