
- Solenoid Valve
- 2-Way, 2-Position, Normally Open Poppet Valve Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, pilot-operated, poppet-type, normally-open screw-in solenoid cartridge valve. In the de-energized position, this valve allows bi-directional flow between port 1 and port 2. In the energized position, flow is blocked from port 2 to port 1, and is allowed from port 1 to port 2 when coil forces are overcome.
caution
- Steel housings must be used for operating pressures above 3,000 psi
Housing No. | N/A |
Housing Material | Aluminum |
Seal Material | Buna-N |
Seal Kit Viton | 889619 |
Model No. | SV3-20-0-0-12DQ |
Connector Type | Spade |
Cavity | C-20-2 |
Poppet/Spool | Poppet |
Filter Option | None |
Manual Override | Cable Type Override |
Coil Series | Use J Series, 23 W |
Flow [Max] | 60 gal/min |
Actuation | Pilot Operated |
Cartridge Valve Series | SV3-20-O |
Seal Kit Buna | 889615 |
Operation | Solenoid Operated |
Pressure [Max] | 3000 psi |
Valve Material | Cartridge only |
Valve Type | 2-Way, 2-Position, Normally Open Poppet |
Temperature Range [Min] | -40 °F |
Series | J Series |
Size Designation | 20 |
Bi-Directional (2-Way Valves) | No |
Valve Voltage Rating | 12 VDC |
Temperature Range [Max] | 248 °F |
Watt Rating | 23 W |
Weight | 4.02 LB |
