
- SV3-16-O Series 2-Way, 2-Position, Normally Open Pilot Operated Solendoid Cartridge Valve
- Poppet Type
- 35 gal/min
- C-16-2 Cavity
- Cartridge Only
description
- Two-way, two-position, pilot-operated, poppet-type, normally-open screw-in solenoid cartridge valve. In the de-energized position, this valve allows bi-directional flow between port 1 and port 2. In the energized position, flow is blocked from port 2 to port 1, and is allowed from port 1 to port 2 when coil forces are overcome.
caution
- Not all cartridge relief valves are internally configured the same
- Contact your local Applied® service center for more information
Cartridge Valve Series | SV3-16-O |
Connector Type | DIN 43650 |
Actuation | Pilot Operated |
Valve Voltage Rating | 240 VAC |
Seal Kit Viton | 889609 |
Seal Material | Buna-N |
Manual Override | No Manual Override |
Temperature Range [Min] | -40 °F |
Cavity | C-16-2 |
Valve Type | 2-Way, Normally Open Poppet |
Operation | Solenoid Operated |
Size Designation | 16 |
Temperature Range [Max] | 248 °F |
Poppet/Spool | Poppet |
Housing Material | Cartridge Only |
Bi-Directional (2-Way Valves) | No |
Housing No. | N/A |
Seal Kit Buna | 565810 |
Pressure [Max] | 3000 psi |
Filter Option | None |
Coil Series | Use J Series, 23 W |
Flow [Max] | 35 gal/min |
Series | SV3-16-O |
Weight | 0.0 LB |
