
- Solenoid Valve
- 2-Way, 2-Position, Normally Open Poppet Valve Type
- Cartridge Only Port Type
- Pilot Operated Actuation
- Poppet
Poppet/Spool | Poppet |
Housing Material | Aluminum |
Cavity | C-16-2 |
No. of Valve Ports | 2 |
Temperature Range [Max] | 248 °F |
Series | J Series |
Flow [Max] | 33 gal/min |
Watt Rating | 23 W |
Model No. | SV3-16-0-0-115AG |
Pressure [Max] | 3000 psi |
Valve Voltage Rating | 115 VAC |
Port Type | Cartridge Only |
Seal Material | Buna-N |
Connector Type | DIN 43650-A |
Actuation | Pilot Operated |
Temperature Range [Min] | -40 °F |
No. of Housing Ports | 2 |
Recommend Filtration Level | 18/16/13 microns |
Manual Override | Cable Type Override |
Valve Type | 2-Way, 2-Position, Normally Open Poppet |
Dash Size | -16 |
Valve Material | Cartridge only |
Installation | Screw-in Cartridge |
Weight | 1.0 LB |
