
- SV5-10-O Series 2-Way, 2-Position, Normally Open Pilot Operated Solendoid Cartridge Valve
- Poppet Type
- 12 gal/min
- C-10-2 Cavity
- Cartridge Only
description
- Two-way, two-position, pilot-operated, poppet-type, normally-open, screw-in cartridge solenoid valve. In the de-energized position, flow from port 1 to port 2 is restricted, while free flow is allowed from port 2 to port 1. In the energized position, flow is blocked from port 2 to port 1, and flow is allowed from port 1 to port 2, when coil forces are overcome.
caution
- Steel housings must be used for operating pressures above 3,000 psi
Coil Series | Use J Series, 23 W |
Cavity | C-10-2 |
Valve Type | 2-Way, Normally Open Poppet |
Housing No. | N/A |
Operation | Solenoid Operated |
Pressure [Max] | 3000 psi |
Housing Material | Cartridge Only |
Seal Kit Viton | 566086 |
Temperature Range [Max] | 248 °F |
Cartridge Valve Series | SV5-10-O |
Size Designation | 10 |
Actuation | Pilot Operated |
Seal Material | Buna-N |
Manual Override | No Manual Override |
Filter Option | None |
Flow [Max] | 12 gal/min |
Valve Voltage Rating | 24 VDC |
Seal Kit Buna | 565803 |
Temperature Range [Min] | -40 °F |
Connector Type | DIN 43650 |
Bi-Directional (2-Way Valves) | No |
Poppet/Spool | Poppet |
Series | SV5-10-O |
Weight | 1.3 LB |
