
- Solenoid Valve
- 2-Way, 2-Position, Normally Open Valve Type
- Cartridge Only Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, pilot-operated, poppet-type, normally-open, screw-in cartridge solenoid valve. In the de-energized position, flow from port 1 to port 2 is restricted, while free flow is allowed from port 2 to port 1. In the energized position, flow is blocked from port 2 to port 1, and flow is allowed from port 1 to port 2, when coil forces are overcome.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
Seal Kit Viton | 566086 |
Size Designation | 10 |
Housing Material | Steel |
Cartridge Valve Series | SV5-10-O |
Series | J Series |
Temperature Range [Max] | 248 °F |
Operation | Solenoid Operated |
Coil Series | Use J Series, 23 W |
No. of Housing Ports | 2 |
Valve Torque into Cavity | 47 to 54 Nm |
No. of Valve Ports | 2 |
Housing No. | N/A |
Actuation | Pilot Operated |
Filter Option | None |
Port Type | Cartridge Only |
Model No. | SV5-10-0-0-12DQ |
Flow [Max] | 6 gal/min |
Valve Type | 2-Way, 2-Position, Normally Open |
Recommend Filtration Level | 18/16/13 microns |
Seal Kit Buna | 565803 |
Temperature Range [Min] | -40 °F |
Installation | Screw-in Cartridge |
Seal Material | Buna-N |
Cavity | C-10-2 |
Poppet/Spool | Poppet |
Manual Override | No Manual Override |
Valve Voltage Rating | 12 VDC |
Connector Type | Spade |
Watt Rating | 23 W |
Bi-Directional (2-Way Valves) | No |
Pressure [Max] | 3000 psi |
Valve Material | Cartridge only |
Weight | 0.0 LB |
