
- Solenoid Valve
- 2-Way, 2-Position, Normally Open Spool Valve Type
- Cartridge Only Port Type
- Direct Acting Actuation
- Spool
Valve Type | 2-Way, 2-Position, Normally Open Spool |
Housing Material | Aluminum |
Port Type | Cartridge Only |
Actuation | Direct Acting |
Valve Torque into Cavity | 47 to 54 Nm |
No. of Valve Ports | 2 |
Temperature Range [Max] | 248 °F |
Pressure [Max] | 3000 psi |
Flow [Max] | 6 gal/min |
Recommend Filtration Level | 18/16/13 microns |
Poppet/Spool | Spool |
Seal Material | Buna-N |
Installation | Screw-in Cartridge |
Connector Type | DIN 43650-A |
Temperature Range [Min] | -40 °F |
Cavity | C-10-2 |
Valve Voltage Rating | 115 VAC |
Valve Material | Cartridge only |
No. of Housing Ports | 2 |
Model No. | SV4-10-0-0-115AG |
Weight | 1.0 LB |
