
- Solenoid Valve
- 2-Way, 2-Position, Normally Open Spool Valve Type
- Cartridge Only Port Type
- Direct Acting Actuation
- Spool
description
- Two-way, two-position, spool-type, direct-acting, normally-open screw-in cartridge solenoid valve. In the de-energized position, bi-directional flow between port 1 and port 2 is allowed. In the energized position, both ports are closed.
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
Valve Material | Cartridge only |
Size Designation | 10 |
Temperature Range [Max] | 248 °F |
Poppet/Spool | Spool |
Temperature Range [Min] | -40 °F |
Seal Material | Buna-N |
Seal Kit Viton | 889627 |
Valve Torque into Cavity | 47 to 54 Nm |
Cavity | C-10-2 |
Watt Rating | 23 W |
Cartridge Valve Series | SV4-10-O |
Housing No. | N/A |
Coil Series | Use J Series, 23 W |
Actuation | Direct Acting |
Bi-Directional (2-Way Valves) | No |
Pressure [Max] | 3000 psi |
Model No. | SV4-10-0-0-24DG |
Filter Option | None |
Series | J Series |
Valve Type | 2-Way, 2-Position, Normally Open Spool |
Installation | Screw-in Cartridge |
Valve Voltage Rating | 24 VDC |
Seal Kit Buna | 565806 |
Dash Size | -10 |
Operation | Solenoid Operated |
Flow [Max] | 6 gal/min |
No. of Valve Ports | 2 |
Connector Type | DIN 43650-A |
Manual Override | No Manual Override |
Recommend Filtration Level | 18/16/13 microns |
Port Type | Cartridge Only |
No. of Housing Ports | 2 |
Housing Material | Aluminum |
Weight | 1.05 LB |
