
- Solenoid Valve
- 2-Way, 2-Position, Normally Open Valve Type
- Direct Acting Actuation
- Spool
description
- Two-way, two-position, spool-type, direct-acting, normally-open screw-in cartridge solenoid valve. In the de-energized position, bi-directional flow between port 1 and port 2 is allowed. In the energized position, both ports are closed.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Actuation | Direct Acting |
Flow [Max] | 6 gal/min |
Seal Kit Viton | 889627 |
Watt Rating | 23 W |
Valve Type | 2-Way, 2-Position, Normally Open |
Bi-Directional (2-Way Valves) | No |
Housing No. | N/A |
Poppet/Spool | Spool |
Housing Material | Aluminum |
Temperature Range [Max] | 248 °F |
Pressure [Max] | 3000 psi |
Seal Material | Buna-N |
Seal Kit Buna | 565806 |
Valve Voltage Rating | 24 VDC |
Cavity | C-10-2 |
Manual Override | No Manual Override |
Connector Type | Spade |
Series | J Series |
Coil Series | Use J Series, 23 W |
Model No. | SV4-10-0-0-24DQ |
Size Designation | 10 |
Filter Option | None |
Operation | Solenoid Operated |
Cartridge Valve Series | SV4-10-O |
Temperature Range [Min] | -40 °F |
Weight | 0.0 LB |
