
- Solenoid Valve
- 2-Way, 2-Position, Normally Open Valve Type
Valve Type | 2-Way, 2-Position, Normally Open |
Seal Material | Buna-N |
Flow [Max] | 6 gal/min |
Housing Material | Aluminum |
Connector Type | DIN 43650-A |
Model No. | SV3-10-0-0-230AG |
Pressure [Max] | 3000 psi |
Valve Voltage Rating | 230 VAC |
Weight | 0.0 LB |
