
- Solenoid Valve
- 2-Way, 2-Position, Normally Open Valve Type
- Cartridge Only Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, pilot-operated, poppet-type, normally-open screw-in solenoid cartridge valve. In the de-energized position, this valve allows bi-directional flow between port 1 and port 2. In the energized position, flow is blocked from port 2 to port 1, and is allowed from port 1 to port 2 when coil forces are overcome.
caution
- Do not connect regulator to bottled gas
Valve Type | 2-Way, 2-Position, Normally Open |
Connector Type | DIN 43650-A |
Housing No. | N/A |
Port Type | Cartridge Only |
Seal Material | Buna-N |
Seal Kit Buna | 565803 |
Valve Torque into Cavity | 47 to 54 Nm |
Recommend Filtration Level | 18/16/13 microns |
Flow [Max] | 6 gal/min |
Series | J Series |
Poppet/Spool | Poppet |
Watt Rating | 23 W |
Cavity | C-10-2 |
Operation | Solenoid Operated |
Cartridge Valve Series | SV3-10-O |
No. of Housing Ports | 2 |
Coil Series | Use J Series, 23 W |
Seal Kit Viton | 566086 |
Bi-Directional (2-Way Valves) | No |
Size Designation | 10 |
No. of Valve Ports | 2 |
Valve Voltage Rating | 12 VDC |
Model No. | SV3-10-0-0-12DG |
Filter Option | None |
Manual Override | No Manual Override |
Actuation | Pilot Operated |
Pressure [Max] | 3000 psi |
Valve Material | Cartridge only |
Temperature Range [Max] | 248 °F |
Housing Material | Aluminum |
Temperature Range [Min] | -40 °F |
Installation | Screw-in Cartridge |
Weight | 0.985 LB |
