
- Solenoid Valve
- 2-Way, 2-Position, Normally Open Valve Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, pilot-operated, poppet-type, normally-open screw-in solenoid cartridge valve. In the de-energized position, this valve allows bi-directional flow between port 1 and port 2. In the energized position, flow is blocked from port 2 to port 1, and is allowed from port 1 to port 2 when coil forces are overcome.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
Pressure [Max] | 3000 psi |
Bi-Directional (2-Way Valves) | No |
Housing Material | Aluminum |
Flow [Max] | 6 gal/min |
Housing No. | N/A |
Filter Option | None |
Size Designation | 10 |
Temperature Range [Max] | 248 °F |
Coil Series | Use J Series, 23 W |
Seal Kit Viton | 566086 |
Temperature Range [Min] | -40 °F |
Series | J Series |
Seal Kit Buna | 565803 |
Poppet/Spool | Poppet |
Connector Type | Spade |
Cartridge Valve Series | SV3-10-O |
Watt Rating | 23 W |
Operation | Solenoid Operated |
Cavity | C-10-2 |
Actuation | Pilot Operated |
Seal Material | Buna-N |
Valve Voltage Rating | 12 VDC |
Manual Override | No Manual Override |
Valve Type | 2-Way, 2-Position, Normally Open |
Model No. | SV3-10-0-0-12DQ |
Weight | 0.98 LB |
