
- Solenoid Valve
- Cartridge Only Port Type
Valve Voltage Rating | 230 VAC |
Temperature Range [Max] | 248 °F |
Valve Torque into Cavity | 128 to 155 Nm |
No. of Housing Ports | 2 |
Model No. | SV2-20-C-0-230AG |
Flow [Max] | 60 gal/min |
Connector Type | DIN 43650-A |
Watt Rating | 23 W |
Housing Material | Aluminum |
Installation | Screw-in Cartridge |
No. of Valve Ports | 2 |
Temperature Range [Min] | -40 °F |
Port Type | Cartridge Only |
Recommend Filtration Level | 18/16/13 microns |
Cavity | C-20-2 |
Pressure [Max] | 3000 psi |
Valve Material | Cartridge only |
Seal Material | Buna-N |
Weight | 0.0 LB |
