
- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Poppet Valve Type
- Cartridge Only Port Type
- Pilot Operated Actuation
- Poppet
No. of Valve Ports | 2 |
Installation | Screw-in Cartridge |
Temperature Range [Max] | 248 °F |
Valve Type | 2-Way, 2-Position, Normally Closed Poppet |
Actuation | Pilot Operated |
Watt Rating | 23 W |
Valve Voltage Rating | 115 VAC |
Pressure [Max] | 3000 psi |
Housing Material | Aluminum |
Temperature Range [Min] | -40 °F |
No. of Housing Ports | 2 |
Cavity | C-20-2 |
Valve Material | Cartridge only |
Model No. | SV2-20-C-0-115AG |
Valve Torque into Cavity | 128 to 155 Nm |
Flow [Max] | 60 gal/min |
Seal Material | Buna-N |
Poppet/Spool | Poppet |
Port Type | Cartridge Only |
Connector Type | DIN 43650-A |
Recommend Filtration Level | 18/16/13 microns |
Weight | 1.2 LB |
