
- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Valve Type
- Cartridge Only Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, poppet-type, pilot-operated, normally-closed screw-in cartridge solenoid valve. In the de-energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, bi-directional flow is allowed between port 1 and port 2.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
Connector Type | DIN 43650-A |
No. of Valve Ports | 2 |
Cavity | C-16-2 |
Pressure [Max] | 3000 psi |
Operation | Solenoid Operated |
Watt Rating | 23 W |
Housing Material | Aluminum |
Coil Series | Use J Series, 23 W |
Seal Kit Viton | 02-889609 |
Manual Override | No Manual Override |
Flow [Max] | 33 gal/min |
Series | J Series |
Actuation | Pilot Operated |
Valve Material | Cartridge only |
Valve Type | 2-Way, 2-Position, Normally Closed |
Model No. | SV1-16-C-0-12DG |
Poppet/Spool | Poppet |
Recommend Filtration Level | 18/16/13 microns |
Seal Kit Buna | 565810 |
Size Designation | 16 |
Filter Option | None |
Housing No. | N/A |
Port Type | Cartridge Only |
Seal Material | Buna-N |
No. of Housing Ports | 2 |
Valve Torque into Cavity | 108 to 122 Nm |
Bi-Directional (2-Way Valves) | No |
Installation | Screw-in Cartridge |
Temperature Range [Max] | 248 °F |
Cartridge Valve Series | SV1-16-C |
Valve Voltage Rating | 12 VDC |
Temperature Range [Min] | -40 °F |
Weight | 0.0 LB |
