
- Solenoid Valve
- Cartridge Only Port Type
- Direct Acting Actuation
No. of Housing Ports | 2 |
Installation | Screw-in Cartridge |
Watt Rating | 23 W |
Valve Material | Cartridge only |
Housing Material | Aluminum |
Series | J Series |
Flow [Max] | 6 gal/min |
Actuation | Direct Acting |
Valve Voltage Rating | 230 VAC |
Recommend Filtration Level | 18/16/13 microns |
Model No. | SV4-10-C-0-230AG |
Cavity | C-10-2 |
Temperature Range [Min] | -40 °F |
Seal Material | Buna-N |
No. of Valve Ports | 2 |
Connector Type | DIN 43650-A |
Pressure [Max] | 3000 psi |
Valve Torque into Cavity | 45 to 54 Nm |
Temperature Range [Max] | 248 °F |
Port Type | Cartridge Only |
Weight | 0.0 LB |
