
- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Spool Valve Type
- Cartridge Only Port Type
- Direct Acting Actuation
- Spool
description
- Two-way, two-position, direct-acting, spool-type, normally-closed, screw-in cartridge solenoid valve. In the de-energized position, flow is blocked in both directions. In the energized position, the spool lifts to allow flow in either direction.
caution
- If the drive has more than three pulleys, every other pulley should be flanged
Housing No. | N/A |
Valve Type | 2-Way, 2-Position, Normally Closed Spool |
Model No. | SV4-10-C-0-115AG |
Pressure [Max] | 3000 psi |
Coil Series | Use J Series, 23 W |
Filter Option | None |
Valve Material | Cartridge only |
Seal Kit Viton | 889627 |
Port Type | Cartridge Only |
Recommend Filtration Level | 18/16/13 microns |
Seal Material | Buna-N |
Operation | Solenoid Operated |
Installation | Screw-in Cartridge |
Flow [Max] | 6 gal/min |
No. of Housing Ports | 2 |
Valve Voltage Rating | 115 VAC |
Cartridge Valve Series | SV4-10-C |
Bi-Directional (2-Way Valves) | No |
Poppet/Spool | Spool |
Connector Type | DIN 43650-A |
Cavity | C-10-2 |
Series | J Series |
Temperature Range [Min] | -40 °F |
Watt Rating | 23 W |
Housing Material | Aluminum |
Valve Torque into Cavity | 45 to 54 Nm |
Actuation | Direct Acting |
Size Designation | 10 |
No. of Valve Ports | 2 |
Manual Override | No Manual Override |
Seal Kit Buna | 565806 |
Temperature Range [Max] | 248 °F |
Weight | 1.0 LB |
