
- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Valve Type
- Direct Acting Actuation
- Spool
description
- Two-way, two-position, direct-acting, spool-type, normally-closed, screw-in cartridge solenoid valve. In the de-energized position, flow is blocked in both directions. In the energized position, the spool lifts to allow flow in either direction.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
Flow [Max] | 6 gal/min |
Size Designation | 10 |
Temperature Range [Max] | 248 °F |
Series | J Series |
Poppet/Spool | Spool |
Model No. | SV4-10-C-0-12DQ |
Seal Kit Buna | 565806 |
Actuation | Direct Acting |
Bi-Directional (2-Way Valves) | No |
Pressure [Max] | 3000 psi |
Filter Option | None |
Housing No. | N/A |
Housing Material | Aluminum |
Cavity | C-10-2 |
Temperature Range [Min] | -40 °F |
Operation | Solenoid Operated |
Seal Material | Buna-N |
Valve Type | 2-Way, 2-Position, Normally Closed |
Manual Override | No Manual Override |
Cartridge Valve Series | SV4-10-C |
Seal Kit Viton | 889627 |
Coil Series | Use J Series, 23 W |
Connector Type | Spade |
Valve Voltage Rating | 12 VDC |
Watt Rating | 23 W |
Weight | 0.0 LB |
